Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLX4B
- Zoro # G212377249
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Length
90 mm
Overall Width
29 mm
Bearing Insert Type
Radial Ball
Overall Height
24.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX4B
- Zoro #
- G212377249
- UPC #
- 808250168057
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 90 mm
- Overall Width
- 29 mm
- Overall Height
- 24.7 mm
- Flange Thickness
- 11 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 71 mm
Description
A=90MM, E=71MM, G=11MM, X=20MM, S=9MM, L=63MM, Z=29MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.