Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL4CB
- Zoro # G812377069
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Overall Width
46.5 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL4CB
- Zoro #
- G812377069
- UPC #
- 808250203826
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 46.5 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 11.4 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Length
- 112.7 mm
- Overall Height
- 24.7 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=46.5MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.