Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLX4W
- Zoro # G612377221
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
71 mm
Housing Type
Oval
Overall Width
29 mm
Overall Length
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX4W
- Zoro #
- G612377221
- UPC #
- 808250168064
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Width
- 29 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
- Overall Height
- 24.7 mm
- Flange Thickness
- 11 mm
Description
A=90MM, E=71MM, G=11MM, X=20MM, S=9MM, L=63MM, Z=29MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.