Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT202-10
- Zoro # G312375633
product price:Â
$
34.55
/ea
Key Features
Housing Material
Steel
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Overall Length
2-23/32 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHPFT202-10
- Zoro #
- G312375633
- UPC #
- 808250102150
- Country of Origin
- Japan
Dimensions
- Overall Length
- 2-23/32 in
- Bore Diameter
- 5/8 in
- Overall Height
- 2-23/32 in
Details
- Housing Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Description
a=2-23/32in, p=2-1/2in, t=0.079in, b=9/16in, s=9/32in, F=1-15/16in, M=1-1/8in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.