Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB204
- Zoro # G612376811
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
8 mm
System of Measurement
Metric
Bore Diameter
20 mm
Overall Width
34.2 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB204
- Zoro #
- G612376811
- UPC #
- 808250230631
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 8 mm
- Bore Diameter
- 20 mm
- Overall Width
- 34.2 mm
- Overall Height
- 108 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Length
- 108 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=8MM, X=25.4MM, S=10MM, L=63.5MM, F=60.3MM, Z=34.2MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.