SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL1-8
- Zoro # G112375895
product price:Â
$
29.35
/ea
Key Features
Bearing Insert Material
Steel
Number of Mount Holes
2
Housing Material
Steel
Housing Type
Oval
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL1-8
- Zoro #
- G112375895
- UPC #
- 808250101290
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Overall Height
- 9/16 in
Description
a=3-3/16in, e=2-1/2in, t=0.079in, b=9/16in, s=9/32in, C=2-5/16in, F=1-15/16in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.