SINGLE ROW BALL BEARING - 20MM WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM204
- Zoro # G712375646
product price:Â
$
89.25
/ea
Key Features
Mount Hole Center-to-Center Length
71 mm
System of Measurement
Metric
Overall Height
90 mm
Bearing Insert Material
Steel
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM204
- Zoro #
- G712375646
- UPC #
- 808250333578
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Height
- 90 mm
- Overall Width
- 31.2 mm
- Flange Thickness
- 11 mm
- Bore Diameter
- 20 mm
- Overall Length
- 90 mm
Description
a=90MM, e=71MM, g=11MM, x=20MM, s=9MM, b=57MM, Z=31.2MM, L=33in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.