Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL6-17NP
- Zoro # G514860104
product price:Â
$
89.35
/ea
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3-9/16 in
System of Measurement
Inch
Flange Thickness
15/32 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL6-17NP
- Zoro #
- G514860104
- UPC #
- 808250314331
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Flange Thickness
- 15/32 in
- Overall Height
- 3-3/32 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-1/16 in
- Overall Width
- 1.35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.