SINGLE ROW BALL BEARING - 20MM WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT204
- Zoro # G812376949
product price:Â
$
54.99
/ea
Key Features
Overall Height
61 mm
Flange Thickness
10 mm
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
90 mm
Overall Width
45.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT204
- Zoro #
- G812376949
- UPC #
- 808250106691
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 61 mm
- Flange Thickness
- 10 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Width
- 45.6 mm
- Overall Length
- 112 mm
- Bore Diameter
- 20 mm
Description
a=112MM, e=90MM, g=10MM, x=28MM, s=11.5MM, b=61MM, Z=45.6MM, L=43.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.