SINGLE ROW BALL BEARING - 20MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA204
- Zoro # G012375773
product price:Â
$
54.29
/ea
Key Features
Housing Material
Cast Iron
System of Measurement
Metric
Overall Length
102 mm
Bore Diameter
20 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA204
- Zoro #
- G012375773
- UPC #
- 808250106424
- Country of Origin
- Japan
Dimensions
- Overall Length
- 102 mm
- Bore Diameter
- 20 mm
- Overall Height
- 60 mm
- Overall Width
- 33.3 mm
- Flange Thickness
- 12 mm
- Mount Hole Center-to-Center Length
- 78 mm
Details
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Description
a=102MM, e=78MM, g=12MM, x=25.4MM, s=10MM, s1=10MM, s2=40MM, b=60MM, f=54MM, Z=33.3MM,Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.