SINGLE ROW BALL BEARING, 20MM WIDE SET SCREW PILOTED FLG CART CLS CI COVER
- Mfr # CUCFC204CE
- Zoro # G412309675
product price:Â
$
78.35
/ea
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
55.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFC204CE
- Zoro #
- G412309675
- UPC #
- 808250123087
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 55.1 mm
- Overall Length
- 100 mm
- Overall Width
- 41 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 20.5 mm
Description
a=100MM, p=78MM, e=55.1MM, s=12MM, J=5MM, K=7MM, g=20.5MM, f=62MM, Z=41MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.