SINGLE ROW BALL BEARING - 20MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT204NPMZ2
- Zoro # G412377285
product price:Â
$
73.49
/ea
Key Features
Overall Width
32.6 mm
Overall Length
112 mm
Flange Thickness
11 mm
Housing Type
Oval
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT204NPMZ2
- Zoro #
- G412377285
- UPC #
- 808250116294
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 32.6 mm
- Overall Length
- 112 mm
- Flange Thickness
- 11 mm
- Overall Height
- 31 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
Description
A=112MM, E=89.7MM, G=11MM, X=25MM, S=10.5MM, L=60MM, Z=32.6MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.