Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 23/8in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC212-38
- Zoro # G113331807
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
2-3/8 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC212-38
- Zoro #
- G113331807
- UPC #
- 808250322138
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Housing Type
- Round
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 2-3/8 in
- Overall Height
- 7.677 in
- Mount Hole Center-to-Center Length
- 4.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.