SphericalRodEnd, 3/16", Male, SS
- Mfr # GML3TS
- Zoro # G5797836
product price:Â
$
13.69
/ea
Key Features
Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
#10-32
Stud Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- #10-32
- Stud Length
- 0.5 in
- Dimension A
- #10-32 in
- Dimension H
- 0.75 in
- Dimension E
- 0.625 in
- Dimension G
- 1.25 in
- Dimension B
- 0.5 in
- Dimension J
- 1.563 in
- Dimension C
- 0.5 in
- Bore Diameter
- 3/16 in
- Shank Thread Size
- #10-32
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Ball Stud Thread Length
- 3/8 in
- Head Outside Diameter
- 5/8 in
- Ball Diameter
- 0.437 in
- Overall Length
- 1 9/16 in
- Inner Ring Width
- 0.312 in
- Shank Thread Length
- 3/4 in
- Ball Stud Thread Size
- #10-32
- Ball Stud Center Length
- 1 in
- Head Width
- 0.234 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.