SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL5
- Zoro # G112376922
product price:Â
$
38.15
/ea
Key Features
Housing Type
Oval
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Housing Material
Steel
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL5
- Zoro #
- G112376922
- UPC #
- 808250101900
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Metric
Dimensions
- Overall Length
- 95 mm
- Mount Hole Center-to-Center Length
- 76 mm
- Overall Height
- 18 mm
- Bore Diameter
- 25 mm
Description
a=95MM, e=76MM, t=2MM, b=18MM, s=9MM, C=71MM, F=60MM, Bi=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.