Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 55MM HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCCJO311
- Zoro # G011241024
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
142.9 mm
Overall Height
178 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCCJO311
- Zoro #
- G011241024
- UPC #
- 808250252848
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 142.9 mm
- Overall Height
- 178 mm
- Overall Length
- 178 mm
- Bore Diameter
- 55 mm
- Flange Thickness
- 17 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.