Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR205
- Zoro # G514854448
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR205
- Zoro #
- G514854448
- UPC #
- 808250280995
- Country of Origin
- Japan
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.