Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-11/16in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX09-27
- Zoro # G714863547
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
System of Measurement
Inch
Overall Height
4-9/16 in
Flange Thickness
9/16 in
Overall Length
7-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFLX09-27
- Zoro #
- G714863547
- UPC #
- 808250475049
- Country of Origin
- Japan
Dimensions
- Overall Height
- 4-9/16 in
- Flange Thickness
- 9/16 in
- Overall Length
- 7-7/16 in
- Bore Diameter
- 1-11/16 in
- Overall Width
- 2-13/64 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Details
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.