Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT205
- Zoro # G912375798
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
76.2 mm
Bore Diameter
25 mm
Overall Length
95.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT205
- Zoro #
- G912375798
- UPC #
- 808250333509
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 76.2 mm
- Bore Diameter
- 25 mm
- Overall Length
- 95.3 mm
- Overall Height
- 70 mm
- Overall Width
- 37 mm
- Flange Thickness
- 17.5 mm
Description
a=95.3MM, e=76.2MM, g=17.5MM, x=25MM, s=10MM, b=70MM, Z=37MM, L=39.8MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.