SINGLE ROW BALL BEARING - 25MM WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ205
- Zoro # G912376788
product price:Â
$
76.89
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Overall Height
70 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
99 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ205
- Zoro #
- G912376788
- UPC #
- 808250110643
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 70 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Flange Thickness
- 12 mm
- Overall Width
- 45.9 mm
- Bore Diameter
- 25 mm
- Overall Length
- 124 mm
Description
a=124MM, e=99MM, g=12MM, x=26MM, s=11.5MM, b=70MM, J=3.5MM, f=60MM, Z=45.9MM, L=44.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.