SINGLE ROW BALL BEARING - 5/8in KANIGEN SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL202-10MZ20B
- Zoro # G512376713
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Overall Width
1-21/64 in
Flange Thickness
29/64 in
Housing Type
Oval
Overall Length
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL202-10MZ20B
- Zoro #
- G512376713
- UPC #
- 808250409648
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1-21/64 in
- Flange Thickness
- 29/64 in
- Overall Length
- 4-7/16 in
- Overall Height
- 1.22 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 5/8 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.