Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL205MZ2W
- Zoro # G812377274
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Housing Type
Triangular
Flange Thickness
11.4 mm
Mount Hole Center-to-Center Length
41.3 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL205MZ2W
- Zoro #
- G812377274
- UPC #
- 808250159390
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 3
Dimensions
- Flange Thickness
- 11.4 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Overall Height
- 120.6 mm
- Overall Width
- 41.2 mm
- Bore Diameter
- 25 mm
- Overall Length
- 120.6 mm
Description
A=120.6MM, H=46MM, E=41.3MM, J=28.6MM, G=11.4MM, X=34MM, S=10.7MM, L=70MM, F=63.5MM, Z=41.2MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.