Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFL207-20NPRF
- Zoro # G014861304
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-1/8 in
Bearing Insert Material
Stainless Steel
Overall Height
1.689 in
Bore Diameter
1-1/4 in
Overall Width
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL207-20NPRF
- Zoro #
- G014861304
- UPC #
- 808250359868
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 1.689 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-3/4 in
- Flange Thickness
- 9/16 in
- Overall Length
- 6-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.