SINGLE ROW BALL BEARING - 2in KANIGEN SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCF210-32NPMZ20
- Zoro # G914856462
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
2 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCF210-32NPMZ20
- Zoro #
- G914856462
- UPC #
- 808250469345
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.