Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB202
- Zoro # G112376885
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
34.2 mm
Housing Material
304 Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB202
- Zoro #
- G112376885
- UPC #
- 808250281442
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
Dimensions
- Overall Width
- 34.2 mm
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Flange Thickness
- 8 mm
- Overall Length
- 108 mm
- Overall Height
- 108 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=8MM, X=25.4MM, S=10MM, L=63.5MM, F=60.3MM, Z=34.2MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.