AMI BEARINGS -SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL206-20MZ2B
- Zoro # G012375704
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
5-13/16 in
Bearing Insert Type
Radial Ball
Flange Thickness
33/64 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL206-20MZ2B
- Zoro #
- G012375704
- UPC #
- 808250140602
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5-13/16 in
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-5/8 in
- Overall Height
- 1.5 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Details
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.