SINGLE ROW BALL BEARING - 2in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB210-32
- Zoro # G412375588
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Number of Mount Holes
3
Housing Material
Cast Iron
Shaft Locking Type
Concentric Collar
Flange Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB210-32
- Zoro #
- G412375588
- UPC #
- 808250192601
- Country of Origin
- Japan
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 1/2 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Length
- 7-1/2 in
- Overall Width
- 2.182 in
- Overall Height
- 7-1/2 in
Description
a=7-1/2in, h=2-15/16in, e=2-3/4in, J=1-5/8in, g=1/2in, x=1-1/2in, s=33/64in, b=4-5/8in, f=4in, Z=2.182in, Bi=2.071in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.