Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT210-32
- Zoro # G412377124
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
4-9/16 in
Bore Diameter
2 in
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT210-32
- Zoro #
- G412377124
- UPC #
- 808250294015
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 4-9/16 in
- Bore Diameter
- 2 in
- Flange Thickness
- 33/64 in
- Overall Width
- 2.602 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Length
- 7-1/2 in
Description
a=7-1/2in, e=6-3/16in, g=33/64in, x=1-17/32in, s=43/64in, b=4-9/16in, Z=2.602in, L=2-15/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.