SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW RF STAINLESS 4-BOLT FLANGE
- Mfr # MUCF204-12RF
- Zoro # G914862401
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3/4 in
Housing Type
Square
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCF204-12RF
- Zoro #
- G914862401
- UPC #
- 808250243174
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3/4 in
Details
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.