Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA211-32
- Zoro # G012376626
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Housing Type
Oval
Overall Length
8-5/8 in
Housing Material
Cast Iron
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA211-32
- Zoro #
- G012376626
- UPC #
- 808250166251
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 2 in
- Overall Length
- 8-5/8 in
- Flange Thickness
- 25/32 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Height
- 5-1/8 in
- Overall Width
- 2.297 in
Details
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Description
a=8-5/8in, e=7-1/4in, g=25/32in, x=1-11/16in, s=5/8in, s1=43/64in, s2=3-3/8in, b=5-1/8in, f=4-3/32in, Z=2.297in,Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.