SINGLE ROW BALL BEARING - 2in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT210-32NPMZ2
- Zoro # G612376941
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Overall Height
2.031 in
Number of Mount Holes
2
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT210-32NPMZ2
- Zoro #
- G612376941
- UPC #
- 808250193561
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Height
- 2.031 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 2 in
- Overall Width
- 2-5/32 in
- Overall Length
- 7-7/16 in
Description
A=7-7/16in, E=6-3/16in, G=9/16in, X=1-9/16in, S=5/8in, L=4-9/16in, Z=2-5/32in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.