SINGLE ROW BALL BEARING - 3-1/2 MEDIUM WIDE ADAPTER 4-BOLT FLANGE
- Mfr # UKFX20+HE2320
- Zoro # G211241053
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10-9/16 in
Mount Hole Center-to-Center Length
8-5/16 in
Overall Width
4.252 in
Bearing Insert Material
Steel
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKFX20+HE2320
- Zoro #
- G211241053
- UPC #
- 808250276851
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Square
- System of Measurement
- Inch
Dimensions
- Overall Height
- 10-9/16 in
- Mount Hole Center-to-Center Length
- 8-5/16 in
- Overall Width
- 4.252 in
- Bore Diameter
- 3-1/2 in
- Overall Length
- 10-9/16 in
- Flange Thickness
- 1 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.