Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ205-16
- Zoro # G912375613
product price:Â
$
77.19
/ea
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Steel
Overall Length
4-7/8 in
Shaft Locking Type
Eccentric Collar
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ205-16
- Zoro #
- G912375613
- UPC #
- 808250110674
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
Description
a=4-7/8in, e=3.898in, g=15/32in, x=1-1/32in, s=0.453in, b=2-3/4in, J=0.138in, f=2.362in, Z=1.807in, L=1-3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.