SINGLE ROW BALL BEARING - 30MM NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR206
- Zoro # G814854254
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
12 mm
Number of Mount Holes
3
Overall Height
117 mm
Overall Length
117 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR206
- Zoro #
- G814854254
- UPC #
- 808250279898
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 12 mm
- Overall Height
- 117 mm
- Overall Length
- 117 mm
- Overall Width
- 35.6 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 100.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.