SINGLE ROW BALL BEARING - 30MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE206
- Zoro # G912376528
product price:Â
$
74.79
/ea
Key Features
Mount Hole Center-to-Center Length
90.5 mm
Housing Type
Oval
Bore Diameter
30 mm
Number of Mount Holes
2
Overall Height
84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLCTE206
- Zoro #
- G912376528
- UPC #
- 808250112777
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 90.5 mm
- Bore Diameter
- 30 mm
- Overall Height
- 84 mm
- Overall Length
- 113 mm
- Overall Width
- 34.3 mm
- Flange Thickness
- 20.5 mm
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Description
a=113MM, e=90.5MM, g=20.5MM, s=12MM, b=84MM, Z=34.3MM, Bi=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.