SINGLE ROW BALL BEARING - 30MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV
- Mfr # MUFL006C
- Zoro # G112376014
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Overall Height
70 mm
Bearing Insert Type
Radial Ball
Bore Diameter
30 mm
Shaft Locking Type
Eccentric Collar
Flange Thickness
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL006C
- Zoro #
- G112376014
- UPC #
- 808250192458
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 70 mm
- Bore Diameter
- 30 mm
- Flange Thickness
- 9 mm
- Mount Hole Center-to-Center Length
- 85 mm
- Overall Length
- 112 mm
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, v=34MM, M=58MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.