Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT206
- Zoro # G312377385
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Overall Length
141 mm
Bore Diameter
30 mm
Overall Height
83 mm
Overall Width
41.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT206
- Zoro #
- G312377385
- UPC #
- 808250125951
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Overall Length
- 141 mm
- Bore Diameter
- 30 mm
- Overall Height
- 83 mm
- Overall Width
- 41.7 mm
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
Description
a=141MM, e=116.7MM, g=13MM, x=30MM, s=12.5MM, b=83MM, Z=41.7MM, L=39.8MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.