SINGLE ROW BALL BEARING - 30MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL206C
- Zoro # G912375590
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Length
148 mm
Housing Material
Cast Iron
Flange Thickness
14 mm
Overall Height
84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL206C
- Zoro #
- G912375590
- UPC #
- 808250142019
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 148 mm
- Flange Thickness
- 14 mm
- Overall Height
- 84 mm
- Bore Diameter
- 30 mm
- Overall Width
- 55 mm
- Mount Hole Center-to-Center Length
- 117 mm
Description
a=148MM, e=117MM, g=14MM, s=16MM, b=84MM, Z=55MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.