Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFK206NPMZ2
- Zoro # G512376959
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Height
130 mm
Housing Material
Cast Iron
Overall Width
40.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK206NPMZ2
- Zoro #
- G512376959
- UPC #
- 808250296699
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 130 mm
- Overall Width
- 40.2 mm
- Mount Hole Center-to-Center Length
- 40 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 30 mm
- Overall Length
- 130 mm
Description
A=130MM, H=50MM, E=40MM, J=29MM, G=13MM, X=31MM, S=10MM, L=78MM, F=65MM, Z=40.2MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.