Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL206MZ2W
- Zoro # G411240580
product price:Â
$
95.69
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Square
Bearing Insert Material
Steel
Overall Height
108 mm
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL206MZ2W
- Zoro #
- G411240580
- UPC #
- 808250140534
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Metric
Dimensions
- Overall Height
- 108 mm
- Bore Diameter
- 30 mm
- Overall Width
- 41.4 mm
- Flange Thickness
- 14.3 mm
- Overall Length
- 108 mm
- Mount Hole Center-to-Center Length
- 83 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.