Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 31/4in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC217-52
- Zoro # G713331498
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
3-1/4 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFC217-52
- Zoro #
- G713331498
- UPC #
- 808250322282
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3-1/4 in
- Mount Hole Center-to-Center Length
- 5.791 in
- Overall Height
- 9.844 in
Details
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Housing Type
- Round
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.