Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4 WIDE ECCENTRIC COLLAR 4-BOLT FLANGE
- Mfr # UGSLF204-12
- Zoro # G111240699
product price:Â
$
42.89
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Height
3-3/8 in
Number of Mount Holes
4
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGSLF204-12
- Zoro #
- G111240699
- UPC #
- 808250106837
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 3-3/8 in
- Overall Length
- 3-3/8 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 3/8 in
- Overall Width
- 1-55/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.