Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE
- Mfr # UEMFL204-12MZ20
- Zoro # G712376704
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-13/32 in
System of Measurement
Inch
Housing Material
304 Stainless Steel
Bearing Insert Material
Steel
Flange Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFL204-12MZ20
- Zoro #
- G712376704
- UPC #
- 808250451432
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 4-13/32 in
- Flange Thickness
- 7/16 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1-23/64 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
Description
A=in, E=3-17/32in, G=7/16in, X=31/32in, S=13/32in, L=2-3/8in, Z=1-23/64in,U=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.