SINGLE ROW BALL BEARING - 3/4in KANIGEN ACCU-LOC WHITE 3-BOLT FLANGE BRACKET
- Mfr # UEFBL204-12MZ20W
- Zoro # G812375584
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Shaft Locking Type
Concentric Collar
Number of Mount Holes
3
Housing Type
Triangular
Overall Width
1-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFBL204-12MZ20W
- Zoro #
- G812375584
- UPC #
- 808250446049
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Concentric Collar
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1-13/32 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Length
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 3/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-13/32in, U=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.