SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE204-12
- Zoro # G212376884
product price:Â
$
50.99
/ea
Key Features
Bore Diameter
3/4 in
Shaft Locking Type
Set Screw
Flange Thickness
43/64 in
Bearing Insert Material
Steel
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE204-12
- Zoro #
- G212376884
- UPC #
- 808250105502
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 3/4 in
- Flange Thickness
- 43/64 in
- Overall Width
- 1.071 in
- Overall Length
- 3-9/16 in
- Overall Height
- 2-5/8 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
Description
a=3-9/16in, e=2-13/16in, g=43/64in, s=25/64in, b=2-5/8in, Z=1.071in, Bi=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.