Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFK208
- Zoro # G012376558
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
52.2 mm
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Overall Length
164 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFK208
- Zoro #
- G012376558
- UPC #
- 808250166398
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 52.2 mm
- Overall Length
- 164 mm
- Flange Thickness
- 16 mm
- Bore Diameter
- 40 mm
- Overall Height
- 164 mm
- Mount Hole Center-to-Center Length
- 50 mm
Description
a=164MM, h=60MM, e=50MM, J=41MM, g=16MM, x=36MM, s=12MM, b=100MM, f=78MM, Z=52.2MM, L=50.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.