Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL4-12NP
- Zoro # G114860092
product price:Â
$
72.99
/ea
Key Features
Overall Length
3-9/16 in
Housing Type
Oval
Bore Diameter
3/4 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL4-12NP
- Zoro #
- G114860092
- UPC #
- 808250314256
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-9/16 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 7/16 in
- Overall Height
- 2-15/32 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Width
- 1.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.