SINGLE ROW BALL BEARING - 40MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL208MZ2W
- Zoro # G112376557
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
144 mm
Overall Height
49.2 mm
Overall Length
174.6 mm
Housing Material
PBT Thermoplastic
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL208MZ2W
- Zoro #
- G112376557
- UPC #
- 808250175567
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Height
- 49.2 mm
- Overall Length
- 174.6 mm
- Bore Diameter
- 40 mm
- Overall Width
- 51.7 mm
- Flange Thickness
- 20 mm
Details
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
Description
A=174.6MM, E=144MM, G=20MM, X=37.5MM, S=14MM, L=100MM, Z=51.7MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.