Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF4-12
- Zoro # G612377207
product price:Â
$
37.29
/ea
Key Features
Housing Material
Steel
Shaft Locking Type
Set Screw
Overall Height
3-9/16 in
Bore Diameter
3/4 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF4-12
- Zoro #
- G612377207
- UPC #
- 808250101481
- Country of Origin
- Japan
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Triangular
Dimensions
- Overall Height
- 3-9/16 in
- Bore Diameter
- 3/4 in
- Overall Length
- 3-9/16 in
Description
a=3-9/16in, p=2-13/16in, t=0.079in, b=5/8in, s=11/32in, F=2-3/16in, Bi=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.