SINGLE ROW BALL BEARING - 1-15/16in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ210-31
- Zoro # G812376796
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Oval
Number of Mount Holes
2
Flange Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGCJTZ210-31
- Zoro #
- G812376796
- UPC #
- 808250166374
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 17/32 in
- Overall Width
- 2.445 in
- Mount Hole Center-to-Center Length
- 6.181 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 7-1/2 in
- Overall Height
- 4-9/16 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
Description
a=7-1/2in, e=6.181in, g=17/32in, x=1-3/8in, s=0.551in, b=4-9/16in, J=0.157in, f=4.134in, Z=2.445in, L=2-15/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.